Zoro Homepage

Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM

  • Mfr # PD30A-AAP-AAA-C

  • Zoro # G2629523


product price: $4,250.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD30A-AAP-AAA-C
Zoro #
G2629523
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
23-1/16 in
Overall Length
23.6 in
Overall Height
27.9 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
3/8 in
Media Intake Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
180 scfm
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
200 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Agency Compliance
ATEX, CE, REACH, RoHS
Self-Priming Dry
14 ft
Pump Operation Type
Air
Inlet/Outlet
3 in
Standards
ATEX Certified, CE Certified, NEC
Flow Rate @ 50 psi
181.5 gpm
Viscosity (Maximum)
50,000 cps
Chemical Compatibility
Alcohol, Antifreeze, Diesel Exhaust Fluid, Water
Media Discharge Connection Type
NPTF
Wetted Housing Material
Aluminum
Flow Rate @ 60 psi
198.6 gpm
Manifold Connection Type
NPT
Flow Rate (Maximum)
256 gpm
Flow Rate @ 70 psi
210 gpm
Feet of Head (Maximum)
289 ft
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 80 psi
225 gpm
Mounting Hardware Material
Plated Steel
Media Intake Location
Center
Flow Rate @ 100 psi
240 gpm
Flow Rate @ 90 psi
234 gpm
Flow Rate @ 120 psi
256 gpm
Series Family
EXP
Nameplate Voltage
N
For Use With Potable Systems
No
NPSHr
35 ft of head
Priming
Self-Priming
Series
PX30X
Flow Rate @ 40 psi
153 gpm
Media Intake Connection Type
NPTF
Media Discharge Location
Center

Description

Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 256 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Intake Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.