Zoro Homepage

Double Diaphragm Pump, Aluminum, Hytrel, 123 GPM 150 Degrees F

  • Mfr # PD15A-AAS-CCC

  • Zoro # G3998959


product price: $2,224.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Hytrel
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD15A-AAS-CCC
Zoro #
G3998959
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Width
14 in
Solid Diameter (Maximum)
0.25 in
Overall Height
19.6 in
Overall Length
14.9 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Hytrel
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Inlet/Outlet
1 1/2 in
Media Intake Connection Type
NPTF
Flow Rate (Maximum)
122 gpm
Wetted Housing Material
Aluminum
Media Discharge Connection Type
NPTF
Feet of Head (Maximum)
14 ft
Flow Rate @ 120 psi
123 gpm
For Use With Potable Systems
Yes
Series Family
PD15
Series
EXP
Priming
Self-Priming

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 14 ft, Flow Rate (Maximum) 122 gpm, Manifold Connection Multiport, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Temperature (Maximum) 150 Degrees F, Operating Pressure (Maximum) 120 psi, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.