Zoro Homepage

Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 237 GPM

  • Mfr # 66630B-244-C

  • Zoro # G0572887


product price: $12,893.79
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
3/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66630B-244-C
Zoro #
G0572887
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
22.2 in
Overall Width
24.4 in
Overall Height
30 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
3/8 in
Media Discharge Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
200 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Self-Priming Wet
30 ft
Self-Priming Dry
17 1/2 ft
Agency Compliance
ATEX, CE, REACH, RoHS
Standards
ATEX Certified
Inlet/Outlet
3 in
Flow Rate (Maximum)
237 gpm
Media Intake Connection Type
NPTF
Flow Rate @ 70 psi
0 gpm
Feet of Head (Maximum)
289 ft
Air Intake Pressure (Maximum)
10 psi
Series
6663XX
Media Discharge Connection Type
NPTF
Series Family
Pro
Wetted Housing Material
316 Stainless Steel
For Use With Potable Systems
Yes
Flow Rate @ 40 psi
0 gpm
NPSHr
35 ft of head

Description

Double Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 237 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.