Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 9.96 In. H, 3.15 In. W

  • Mfr # P39333-110

  • Zoro # G7564566


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/8 in NPT
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
132 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39333-110
Zoro #
G7564566
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
2.4 oz
Bowl Size
2.4 oz.
Overall Height
10 1/16 in
Overall Width
2 3/4 in
Gauge Port Size
1/8 in
Pipe Size
3/8" NPT
Pressure Gauge Port Size
1/8 in
Air Inlet Size
3/8 in
Overall Depth
3 3/16 in
Air Outlet Size
3/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
132 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material - Air Treatment
Metal
Max. Flow
132 cfm
Item
Filter-Regulator
Max. Temp.
175 Degrees F
For Removal Of
Oil, Oil Vapor, Particles, Water
Drain Type
Manual
Max. Pressure
250 psi
Bowl Material
Metal
Adjustment Knob
Standard
Filter Rating
0.3 micron
Adjustment Range
0 to 140 psi
Includes
Panel Nut
Filter Bowl Capacity
2.4 oz
Minimum Regulated Pressure
0 psi
Differential Pressure Indicator Included
No
Maximum Operating Pressure
250 psi
For Substance Type
Oil, Oil Vapor, Particles, Water
Maximum Operating Temperature
175 Degrees F
Maximum Regulated Pressure
140 psi
Body Material
Aluminum
Filter Bowl Material
Metal
Regulator Type
Relieving
For Fluid Type
Oil, Oil Vapor, Particles, Water
Air Outlet Type
NPT
Series
2000
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Maximum Flow Rate
132 cfm
Number of Air Outlets
1
Pressure Gauge Port Type
NPT
Drain Part Compatibility
104322
Number of Air Inlets
1
Pressure Drop
33 psi
Sight Gauge Included
Yes
Filter Type
Coalescing
Filter Element Material
Polyethylene
Drain Included
Yes
Pressure Gauge Included
No
Minimum Operating Temperature
23 Degrees F
Type
1 Piece

Description

Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 132 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104322

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.