Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil Package

  • Mfr # LP2100-1-B

  • Zoro # G0739015


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Air Motor Size (In.)
2
Pump Ratio
3:1
Container Size
16 gal.
Working Flow Max. (GPM)
6
Max. Air Inlet PSI
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2100-1-B
Zoro #
G0739015
UPC #
663023119328
Country of Origin
United States

Dimensions

Air Motor Size (In.)
2
Container Size
16 gal.
Hose Length
6 ft
Air Inlet Size
1/4 FNPT
For Container Size
16 gal
Overall Length
44 1/8 in
Container Size Included
16 Gallon Drum
Suction Tube Length
22 1/32 in

Details

Item
Air Operated Drum Pump
Pump Ratio
3:1
Working Flow Max. (GPM)
6
Max. Air Inlet PSI
150
Max. Output
6 gpm
Outlet Pressure Max. (PSI)
450
Air Inlet (In.)
1/4
Includes
Control Handle, Dolly, Drum Cover, Hose, Meter (PTS), Pump
Metered
Yes
Compatible Chemicals
Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Includes Nozzle
Yes
For Container Type
Drum
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Nozzle Operation
Manual
For Media Type
Hydraulic Oils (Petroleum), Motor Oil
Includes Discharge Hose
Yes
Includes Suction Tube
Yes
Power Source
Air
Includes Spout
No
Max. Flow Rate
9 gpm
Grease
NT
Max. Outlet Pressure
375 psi
Gear Lube
NT
Ratio
3:1
Air Consumption
19 cfm
Max. Viscosity
2,000 cps
Cart Type Included
Drum Dolly
Max. Air Pressure
125 psi
Max. Oil Flow
3.4 gpm
Housing Material - Pumps
Carbon Steel
Min. Air Pressure
0 psi
Discharge Connection Type
NPTF

Description

Air Operated Drum Pump, Max. Air Pressure 125 psi, Overall Length 44 1/8 in, Discharge Connection Type NPTF, Air Consumption 19 cfm, Hose Length 6 ft, Includes Discharge Hose Yes, Max. Viscosity 2,000 cps, Includes Suction Tube Yes, Includes Nozzle Yes, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.