Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 5/32 in

  • Mfr # 461-2

  • Zoro # G1563247


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Button/Spring
Coefficient of Volume
0.2
Series
460
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-2
Zoro #
G1563247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Length
2 7/16 in
Overall Width
2 7/16 in
Valve Port Size
5/32 in
Pipe Size
5/32"
Valve Port Connection Size
5/32 in
Exhaust Port Connection Size
5/32 in

Details

Item
Manual Air Control Valve
Actuator/Return
Button/Spring
Coefficient of Volume
0.2
Series
460
Number of Ways
Three-Way
Number of Positions
Two-Position
Body Material
Composite
Valve Actuator / Return
Button / Spring
Valve Ways and Positions
3-Way/2-Position
Max. Pressure
150 psi
Max. CFM - Valves
7.5 cfm
Valve Temp. Range
-25 Degrees to 200 Degrees F
Air Valve Type
3-Way, 2-Position
Normally Open / Normally Closed
Normally Closed
Connection
Tube
Valve Max. Pressure Rating
150 psi
Temp. Range
-25 Degrees to 200 Degrees F
CFM
7.5
Exhaust Port Connection Type
Unthreaded
Actuation Force @ 125 psi
3 lb
Body Style
Panel-Mounted
Return Action
Spring Return
Coefficient of Volume (Cv)
0.104
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Valve Port Connection Type
Push-On
Number of Ports
3
Operating Temperature - Minimum
32 Degrees F
Force @ 50 psi
3 lb
Operating Pressure - Minimum
30 psi
Actuator Color
Red
Valve Port Connection Gender
Female
Operating Temperature - Maximum
160 Degrees F
Valve Action
Normally Open/Normally Closed
Vacuum Rating
Not Vacuum Operable
Product Type
Manual Air Control Valve
Flow Rate - Maximum
4 scfm
For Media
Air
Fail Position
Open/Closed
Valve Type
Spool
Actuator Type
Button

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 5/32 in, Connection Tube, Valve Actuator / Return Button / Spring, Max. CFM - Valves 7.5 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -25 Degrees to 200 Degrees F, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Composite, Overall Length 2 7/16 in, Overall Height 2 3/4 in, Overall Width 2 7/16 in, Series 460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.