PistonPumpRepairKit, For827PP6;827PP8
Mfr # K1875C11SS00
Zoro # G012175144
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) U-Cups, (3) Washers, (4) V-Packings, Gasket, Snap Ring
Compatible with Manufacturer Model Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Product Type
Piston Pump Repair Kit
Compatible with Series Family
AFX
Compatible Connection Media Type
Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1875C11SS00
Zoro #
G012175144
UPC #
-
Country of Origin
United States
Details
Item
Piston Pump Repair Kit
Includes
(2) U-Cups, (3) Washers, (4) V-Packings, Gasket, Snap Ring
Compatible with Manufacturer Model Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Product Type
Piston Pump Repair Kit
Compatible with Series Family
AFX
Compatible Connection Media Type
Fluid
Compatible with Series
AF0409
Compatible with Brand
ARO
Compatible Manufacturer Model Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
For Use With
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Compatible Manufacturer Part Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Compatible with Manufacturer Model No.
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Compatible with Mfr. Model No.
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Diesel Exhaust Fluid Compatible
No
Wetted Material
Acetal, Nylon, PTFE, Stainless Steel
Food Grade
No
For Use with Mfr Model Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
For Use With Mfr. Model Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Compatible Pump Manufacturer Part Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Compatible Mfr. Model Number
1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22
Description
Piston Pump Repair Kit, Kit Type Rebuild kit, Diesel Exhaust Fluid Compatible No, Wetted Material Acetal, Nylon, PTFE, Stainless Steel, Includes (2) U-Cups, (3) Washers, (4) V-Packings, Gasket, Snap Ring, Product Type Piston Pump Repair Kit, For Use With 1875C11SS22, 650311, 650312, 650313, 650314, AF0409C11SS22, AF0409C51SS22, Food Grade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.