Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Diap, 3In, Mining, 66M300-1C9-C

  • Mfr # 66M300-1C9-C

  • Zoro # G4133133


product price: $4,779.48
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66M300-1C9-C
Zoro #
G4133133
UPC #
-
Country of Origin
China

Dimensions

Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Check Seat Material
Aluminum
Diaphragm Material
Hytrel
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Flow Rate (Maximum)
217 gpm
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psig
Mounting Hardware Material
Aluminum, Carbon Steel
Series Family
66M3
For Use With Potable Systems
Yes

Description

Diaphragm Pump, Check Seat Material Aluminum, Diaphragm Material Hytrel, Flow Rate (Maximum) 217 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Priming Self-Priming, Pump Assembly Type Bolt, Valve Material Hytrel, Standards ATEX (CE Ex11 2GD X), Valve Type Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.