Zoro Homepage

Pump, Diaph, PD05P-ASS-SAA

  • Mfr # PD05P-ASS-SAA

  • Zoro # G4132686


product price: $2,130.98
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD05P-ASS-SAA
Zoro #
G4132686
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
6.7 in
Overall Length
10 in
Overall Height
10.9 in
Solid Diameter (Maximum)
0.09 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Series
Compact
For Use With Potable Systems
Yes
Feet of Head (Maximum)
15 ft
Media Discharge Connection Type
NPTF
Series Family
PD05P
Flow Rate (Maximum)
14.5 gpm
Media Intake Connection Type
NPTF
Priming
Self-Priming
Mounting Hardware Material
Stainless Steel
Flow Rate @ 100 psi
14.4 gpm

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 14.5 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.