Zoro Homepage

Pump, Oil Transfer

  • Mfr # 612041-1

  • Zoro # G1468537


product price: $1,937.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Automatic Transmission Fluid, Hydraulic Oil, Motor Oil
For Container Size
55 gal
Max. Flow Rate
9 gpm
Max. Viscosity
200 cps
Wetted Materials
Buna-N, Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612041-1
Zoro #
G1468537
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1/4" FNPT
Suction Tube Length
34 5/8 in
Air Inlet Size
1/4 in FNPT

Details

Item
Air Operated Drum Pump
For Media Type
Automatic Transmission Fluid, Hydraulic Oil, Motor Oil
Max. Flow Rate
9 gpm
Max. Viscosity
200 cps
Wetted Materials
Buna-N, Carbon Steel
Includes Suction Tube
Yes
For Use With
Gear Oil and Transmission Fluid, Motor Oil
Type
Oil Drum
Delivers
200 CPS
Includes
2 in Air Motor, 2 in Bung Adapter, Air Line Coupler, Connector and Needle Valve
Seal Material
Buna-N
Max. Flow GPM
9
Metered
No
For Container Type
Drum
Not Recommended Chemicals
Includes Discharge Hose
No
Compatible Chemicals
Automatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Power Source
Air
Includes Nozzle
No
Housing Material - Pumps
Carbon Steel
Includes Spout
No
Gear Lube
NT
Pump Ratio
1:1

Description

Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 200 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.