Zoro Homepage

Pump, Sump

  • Mfr # P35A1-EU

  • Zoro # G5768086


product price: $6,289.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 Ft. of Head
240.0 gpm
Max. Diameter Solids
1/4 in
Impeller Material
Cast Iron
Max. Head
240.0 ft
GPM of Water @ 5 Ft. of Head
245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35A1-EU
Zoro #
G5768086
UPC #
-
Country of Origin
South Africa

Dimensions

Max. Diameter Solids
1/4 in
Height
22-1/2"
Length
14-1/16"
Width
14-1/16"
Diameter
14-1/16"
Max. Dia. Solids
1/4"
Manufacturers Warranty Length
5 yr
Inlet Dia.
1 in
Discharge Dia.
2 in
Body Dia.
14 1/16 in
Overall Height
22 1/2 in
Overall Length
14 1/16 in
Body Diameter
14 1/16 in
Discharge Diameter
2 in
Solids Diameter - Maximum
1/4 in

Details

Item
Pneumatic Utility Pump
Flow Rate @ 10 Ft. of Head
240.0 gpm
Impeller Material
Cast Iron
Max. Head
240.0 ft
GPM of Water @ 5 Ft. of Head
245
GPM of Water @ 15 Ft. of Head
235
GPM of Water @ 60 Ft. of Head
210
Base Material
Cast Iron
Air Inlet Pressure (PSI)
90
GPM of Water @ 50 Ft. of Head
205
GPM of Water @ 70 Ft. of Head
200
GPM of Water @ 20 Ft. of Head
230
Housing Material
Cast Iron
GPM of Water @ 100 Ft. of Head
170
GPM of Water @ 40 Ft. of Head
220
Agency Compliance
CE
Handle
No
GPM of Water @ 90 Ft. of Head
175
Inlet
1 in NPTF
Discharge NPT
2" F
GPM of Water @ 30 Ft. of Head
225
GPM of Water @ 10 Ft. of Head
240
GPM of Water @ 80 Ft. of Head
190
Max. Liquid Temp.
150 Degrees F
Flow Rate @ 30 Ft. of Head
225.0 gpm
Body Material
Cast Iron
Discharge Gender
Female
Discharge
2 in FNPT
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
235.0 gpm
Flow Rate @ 50 Ft. of Head
205.0 gpm
Flow Rate @ 20 Ft. of Head
230.0 gpm
Air Inlet Pressure
90 psi
Flow Rate @ 5 Ft. of Head
245.0 gpm
For Media Type
Clear Water
Power Source
Air
Flow Rate @ 10 ft of Head
230 gpm
Application
Dewatering
Standards
CE
Feet of Head - Maximum
240 ft
Installation
Submersible
Liquid Temperature - Maximum
150 Degrees F

Description

Pneumatic Utility Pump, Air Inlet Pressure 90 psi, Inlet 1 in NPTF, Flow Rate @ 5 Ft. of Head 245.0 gpm, Flow Rate @ 10 Ft. of Head 240.0 gpm, Flow Rate @ 15 Ft. of Head 235.0 gpm, Flow Rate @ 20 Ft. of Head 230.0 gpm, Flow Rate @ 30 Ft. of Head 225.0 gpm, Flow Rate @ 50 Ft. of Head 205.0 gpm, Max. Diameter Solids 1/4 in, Body Material Cast Iron, Impeller Material Cast Iron, Body Dia. 14 1/16 in, Overall Length 14 1/16 in, Overall Height 22 1/2 in, Discharge 2 in FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.