Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, 1/8"Air Inlet, 45 scfm

  • Mfr # R37111-600

  • Zoro # G209534600


product price: $45.85
/ea

Key Features

Includes
Panel Nut
Series
1000
Body Material
Aluminum
Pressure Gauge Port Type
NPT
System Location
Air Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R37111-600
Zoro #
G209534600
UPC #
663023054131
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 9/16 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in
Overall Width
1 9/16 in

Details

Item
Regulator
Includes
Panel Nut
Series
1000
Body Material
Aluminum
Pressure Gauge Port Type
NPT
System Location
Air Line
Pressure Gauge Included
Yes
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Air Outlet Type
NPT
Regulator Type
Relieving
Adjustment Mechanism
Knob
Seal Material
Nitrile
Air Inlet Type
NPT
Maximum Regulated Pressure
140 psi
Modular Connection
Modular Connection
Adjustment Mechanism Material
Acetal
For Substance Type
Air
For Fluid Type
Air
Pressure Drop
33 psi
Minimum Regulated Pressure
0 psi
Maximum Flow Rate
45 scfm

Description

Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 45 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 9/16 in, System Location Air Line, Series 1000, Adjustment Mechanism Material Acetal, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut, Maximum Regulated Pressure 140 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.