Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/4 In, 120VAC

  • Mfr # CAT66P-120-A

  • Zoro # G2908385


product price: $98.42
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Length
2 5/32 in
Normally Open / Normally Closed
Normally Closed
Coefficient of Volume
0.2
Max. CFM - Valves
7 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT66P-120-A
Zoro #
G2908385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/32 in
Overall Height
3 9/16 in
Pipe Size
1/4 in
Overall Width
1 1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
10-32
Exhaust Port Connection Size
10-32

Details

Voltage
120V AC
Item
Solenoid Air Control Valve
Normally Open / Normally Closed
Normally Closed
Coefficient of Volume
0.2
Max. CFM - Valves
7 cfm
Ambient Temp. Range
0 Degrees to 122 Degrees F
Electrical Connections
DIN Connectors
Shifting Technology
Direct
Pressure Range
0 to 150 psi
Standards
CSA LR51090, UL MH13513
Operational Pressure Range
0 to 150 psi
Valve Ways and Positions
3-Way/2-Position
NEMA Classification
NEMA 4
Body Style
Body-Ported
Actuator/Return
Solenoid/Spring
Air Valve Type
3-Way, 2-Position
Power Consumption
15 W
CFM
7.0
Valve Actuator / Return
Solenoid / Spring
Operating Pressure - Minimum
0 psi
Includes Mounting Hardware
Hardware Not Included
Pilot Type
Internal Pilot
NEMA Rating
4
Body Material
Aluminum
Product Type
Solenoid Air Control Valve
Spool Material
Stainless Steel
Number of Positions
Two-Position
Pilot Port Connection Gender
Female
Fail Position
Closed
Return Action
Spring Return
Valve Action
Normally Closed
Exhaust Port Connection Type
NPT
For Media
Air
Actuator Type
Single Solenoid
Operating Temperature - Minimum
0 Degrees F
Inlet Port Connection Gender
Female
Response Time
9 msec
Exhaust Port Connection Gender
Female
Number of Ways
Three-Way
Coefficient of Volume (Cv)
0.2
Valve Type
Poppet
Vacuum Rating
Not Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Single
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Override
Non-Locking
Electrical Connection Type
DIN Solenoid Connector
Series
CAT
Operating Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
6.9 cfm
Number of Ports
3
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.2, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 15 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.