Zoro Homepage

Valve, Limit, 1/8 In

  • Mfr # 400-A

  • Zoro # G3324352


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Body
Composite
Actuator/Return
Clockwise/Spring
Coefficient of Volume
0.2 gpm
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-A
Zoro #
G3324352
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Length
1 3/4 in
Overall Width
2 9/16 in
Width (In.)
2 9/16 in
Valve Port Size
1/8 in
Height (In.)
3 27/32 in
Length (In.)
1 3/4 in
Port Size (In.)
1/8 NPT

Details

Item
Limit Valve
Body
Composite
Actuator/Return
Clockwise/Spring
Coefficient of Volume
0.2 gpm
Number of Ways
Three-Way
Number of Positions
Two-Position
Max. Temp. Range (F)
32 to 160
Max. Operating PSI
150
Characteristics
Plumbed as Normally Passing, Non-passing or Multi-purpose
Valve Actuator / Return
Clockwise / Spring
Uses
For Position Sensing
Min. Pressure (PSI)
30 psi
Valve Max. Pressure Rating
150 psi
CFM
7.5
Max. CFM - Valves
7.5 cfm
Product Type
Limit Valve
Coefficient of Volume (Cv)
0.2
Actuator Action
Clockwise
Features
Outer Case
Operating Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
7.5 cfm
Valve Port Type
NPT
Operating Temperature - Maximum
160 Degrees F
Valve Function
Normally Non-Passing, Normally Passing, Selector
Material
Composite
Includes Actuator
Actuator Not Included
Valve Pressure Rating - Minimum
30 psi
Valve Pressure Rating - Maximum
150 psi

Description

Limit Valve, Valve Port Size 1/8 in, Max. CFM - Valves 7.5 cfm, Valve Actuator / Return Clockwise / Spring, Valve Max. Pressure Rating 150 psi, Coefficient of Volume 0.2 gpm, Min. Pressure (PSI) 30 psi, Max. Temp. Range (F) 32 to 160, Length (In.) 1 3/4 in, Height (In.) 3 27/32 in, Width (In.) 2 9/16 in, Number of Positions Two-Position, Number of Ways Three-Way, Composite Body, Plumbed as Normally Passing, Non-passing or Multi-purpose, For Position Sensing, Pneumatic Limit Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.