Shop ARROW FASTENER
Create Account
G09354 Cross Joint Trowel With Pro Grip Handle
- Mfr # G09354
- Zoro # G924979243
product price:Â
$
12.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G09354
- Zoro #
- G924979243
- UPC #
- 084389093549
- Country of Origin
- Unknown
Description
The Goldblatt G09354 Cross Joint Trowel is a compact, precision-engineered tool designed for fine masonry work, especially in tight spaces and detailed joints. Whether you're a professional brick mason, tile setter, or drywall craftsman, this trowel offers the control, comfort, and durability needed for high-quality results.
Key Features:- High-Quality Carbon Steel Blade
Forged from premium carbon steel, the blade is taper-ground for optimal flexibility and balance. This ensures smooth, controlled application of mortar or joint compound, even in narrow or hard-to-reach areas. - Compact Cross Joint Design
Measuring 4-3/4" in length and 1-3/4" in width, the blade is ideal for tight joints, corners, and detailed finishing work. Its compact size makes it perfect for cross joints in brickwork, tile, and stone applications. - Welded Tang Construction
The blade and tang are welded together for superior strength and durability, ensuring the tool withstands repeated use on demanding job sites. - Ergonomic Pro-Grip Handle
The soft, non-slip Pro-Grip handle is contoured for comfort and control. It reduces hand fatigue during extended use and provides a secure grip, even in wet or dusty conditions. - Lightweight and Balanced
Weighing just 0.12 lbs, the G09354 is lightweight yet well-balanced, offering excellent maneuverability and precision for detailed masonry tasks.
- Blade Size: 4-3/4 in. x 1-3/4 in.
- Blade Material: Taper-ground carbon steel
- Handle: Ergonomic soft Pro-Grip
- Weight: Approx. 0.12 lbs
- Construction: Welded tang
- Brick and block cross joint finishing
- Mortar patching and repair
- Tile setting and grout work
- Drywall and plaster detail work
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.