Pneumatic Scabbler, 3/4" NPT, 43" L
- Mfr # 159.5050
- Zoro # G723356535
product price:Â
$
10,495.99
/ea
Key Features
Power Source
Air-Powered
Tool Weight
251 lb
Vibration Level
16.5 m/sq sec
Overall Length
43 in
Tool Style
Walk-Behind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 159.5050
- Zoro #
- G723356535
- UPC #
- -
- Country of Origin
- United Kingdom
- Power Source
- Air-Powered
- Tool Weight
- 251 lb
- Vibration Level
- 16.5 m/sq sec
- Tool Style
- Walk-Behind
- Features
- Built-In Dead Man's Handle, Integrated Dust Shroud for Dust and Debris Collection, Large Wheels for Rough Terrain
- Includes
- (1) Floor Scabbler
- Air Consumption
- 80 cfm
- Number of Heads
- 5
- Item
- Pneumatic Scabbler
- Air Inlet Type
- NPT
- Blows per Minute - Maximum
- 6,500 bpm
- Area per Hour
- 430 sq ft/hr
- Air Flow
- 80 cfm
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Overall Length
- 43 in
- Scabbing Depth - Maximum
- 1/4 in
- Overall Height
- 38 in
- Overall Width
- 28 in
- Scabbing Width
- 12 in
- Air Inlet Size
- 3/4 in
- Wire Rope Length
- 43 in
- Length
- 43 in
- Fits Chest Size
- Built-In Dead Man's Handle, Integrated Dust Shroud for Dust and Debris Collection, Large Wheels for Rough Terrain
Description
Pneumatic Scabbler, 3/4" NPT, 43" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.