Shop GENIUS TOOLS
Create Account
17 Piece Metric Combination Wrench Set
- Mfr # PR-017M
- Zoro # G823580199
product price:Â
$
133.60
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-017M
- Zoro #
- G823580199
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench Set Metric 17 Piece Mirror Finish Durable Chrome Vanadium Steel - PR-017M Metric Combination Wrench Set This 17-piece metric combination wrench set (SKU: PR-017M) is built for consistent fit and long-term durability in professional hand tool environments. The mirror finish supports easier wipe-down and helps resist corrosion during regular shop use. Made from chromium-vanadium steel alloy, the set is engineered for high strength while maintaining anti-corrosive properties. Key Benefits 17-piece metric range covers common fastener sizes for daily service work. Combination design offers open-end access plus box-end grip on fasteners. Mirror finish helps resist corrosion and simplifies cleaning after use. Chrome vanadium steel alloy delivers high strength for demanding applications. Precision fit reduces rounding risk and supports efficient torque transfer. Meets or exceeds ANSI standards for professional tool performance expectations. Includes kit bag for organized storage and faster size selection. What's Included 748206 6mm Combination Wrench 130mmL 748207 7mm Combination Wrench 135mmL 748208 8mm Combination Wrench 142mmL 748209 9mm Combination Wrench 154mmL 748210 10mm Combination Wrench 162mmL 748211 11mm Combination Wrench 170mmL 748212 12mm Combination Wrench 175mmL 748213 13mm Combination Wrench 180mmL 748214 14mm Combination Wrench 195mmL 748215 15mm Combination Wrench 205mmL 748216 16mm Combination Wrench 205mmL 748217 17mm Combination Wrench 228mmL 748218 18mm Combination Wrench 228mmL 748219 19mm Combination Wrench 250mmL 748220 20mm Combination Wrench 250mmL 748221 21mm Combination Wrench 270mmL 748222 22mm Combination Wrench 295mmL Kit Bag Designed for technicians who rely on dependable hand tools, this metric wrench set balances strength, corrosion resistance, and practical organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.