Shop ARROW LOCK
See all product information
Create Account
Grade 2 Privacy Cylindrical Lock, Ball Knob, Non-Keyed, Satin Nickel Finish, Non-handed
- Mfr # MK02-BD-15
- Zoro # G309948796
product price:Â
$
83.15
/ea
Key Features
Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Lockset Material
Brass, Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK02-BD-15
- Zoro #
- G309948796
- UPC #
- 197163141708
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 7.5 in
- Width
- 3.5 in
Details
- Item
- Cylindrical Lock
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Lockset Material
- Brass, Bronze
Description
Grade 2 Privacy Cylindrical Lock, Ball Knob, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.