Zoro Homepage

Knob Lockset, Mechanical, Privacy

  • Mfr # RK02BD 32D

  • Zoro # G2525253


product price: $47.19
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK02BD 32D
Zoro #
G2525253
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Keyed Alike
Series
RK
Lockset Finish
Satin Stainless Steel
Keyway Type
Arrow A
Backset
2 3/8 in
ADA Compliant
Yes
Lockset Performance Strength
Medium Duty
Key Material
Brass
Standards
ANSI, UL Listed, UL and cUL Listed
Electrical/Mechanical
Mechanical
Ligature Resistant
No
Includes
Latch, Strike
For Use With
Wood or Metal Doors
Style
Ball
Pins
11
Knob Material
Wrought Brass
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Strike Type
Full Lip
Location Type
Commercial
Number of Pins
6 or 7
Cylinder Core Type
Interchangeable Core Cylinder
Includes Hardware
Hardware Included
Lockset Style
Ball
Performance Grade
2
Visual Indicator Location
Inside/Outside
Mortise/Cylindrical
Cylindrical
Application
Commercial
Knob/Handle Material
Wrought Brass
ANSI Grade
2
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76A
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.