Zoro Homepage

Yale 4700LN Grade 1 Cylindrical Lever Locks

  • Mfr # BM37 BRH 26D

  • Zoro # G110053030


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F32 - Classroom Security
Required Door Thickness
1-3/4"
Height
6"
Length
5.75"
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM37 BRH 26D
Zoro #
G110053030
UPC #
197163282289
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"
Height
6"
Length
5.75"
Width
4.5"

Details

Lockset Function
F32 - Classroom Security
Grade
Grade 1
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Satin Chrome
Material
Brass or Bronze
Finish
Satin Chrome

Description

Double Classroom Mortise Lock, BR Lever, H Escutcheon, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.