Carport
- Mfr # CPH101509
- Zoro # G324152024
product price:Â
$
1,555.99
/ea
Key Features
Roof Material
Steel
Roof Material Thickness
29 ga
Roof Color
Eggshell
Roof Finish
Galvanized
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH101509
- Zoro #
- G324152024
- UPC #
- 002682115638
- Country of Origin
- United States
Dimensions
- Roof Material Thickness
- 29 ga
- Overall Length
- 15 ft
- Frame Material Thickness
- 15 ga
- Overall Width
- 10 ft
- Overall Height
- 9 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Details
- Item
- Carport
- Roof Material
- Steel
- Roof Color
- Eggshell
- Roof Finish
- Galvanized
- Frame Color
- Black
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Snow Rating
- 35 lb/sq ft
- Wind Rating
- 100 mph
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Clearance1
- 121 in
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.