Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPH122409
- Zoro # G624152670
product price:Â
$
2,368.99
/ea
Key Features
Overall Width
12 ft
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Snow Rating
35 lb/sq ft
Roof Finish
Galvanized
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH122409
- Zoro #
- G624152670
- UPC #
- 026862115843
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 ft
- Overall Height
- 9 ft
- Frame Material Thickness
- 15 ga
- Overall Length
- 24 ft
- Roof Material Thickness
- 29 ga
- Wire Rope Length
- 24 ft
- Length
- 24 ft
Details
- Item
- Carport
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Snow Rating
- 35 lb/sq ft
- Roof Finish
- Galvanized
- Frame Color
- Black
- Wind Rating
- 100 mph
- Clearance1
- 124 in
- Roof Color
- Eggshell
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- Roof Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.