Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC143314
- Zoro # G524151483
product price:Â
$
7,697.99
/ea
Key Features
Frame Material
Steel
Overall Width
14 ft
Snow Rating
35 lb/sq ft
Overall Length
33 ft
Roof Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC143314
- Zoro #
- G524151483
- UPC #
- 026862113511
- Country of Origin
- United States
Dimensions
- Overall Width
- 14 ft
- Overall Length
- 33 ft
- Roof Material Thickness
- 29 ga
- Overall Height
- 14 ft
- Frame Material Thickness
- 15 ga
- Wire Rope Length
- 33 ft
- Length
- 33 ft
Details
- Item
- Carport
- Frame Material
- Steel
- Snow Rating
- 35 lb/sq ft
- Roof Finish
- Galvanized
- Roof Color
- Charcoal
- Frame Color
- Black
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Wind Rating
- 100 mph
- Roof Material
- Steel
- Clearance1
- 188 in
- Frame Finish
- Powder Coated
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.