Shop SUNJOY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fenwick Gazebo, 16' x 18'
- Mfr # A102010730
- Zoro # G622983757
product price:Â
$
3,157.99
/ea
Key Features
Color
Black
Material
Steel/Aluminum
Overall Width
17.7 ft
Overall Height
11.5 ft
Overall Length
15.8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A102010730
- Zoro #
- G622983757
- UPC #
- 841057183106
- Country of Origin
- China
- Color
- Black
- Material
- Steel/Aluminum
- Wind Resistance
- 50 mph
- Load Capacity
- 4500 lbs
Dimensions
- Overall Width
- 17.7 ft
- Overall Height
- 11.5 ft
- Overall Length
- 15.8 ft
- Post Dimensions
- 7.1 in x 7.1 in
Description
Crafted for lasting strength and elegance, this gazebo combines a heavy-duty galvanized steel roof with a rust-resistant aluminum frame, capable of supporting up to 4,500 lbs of snow. The ventilated double roof enhances airflow, reduces heat, and blocks harmful UV rays, while the PC skylight brings natural light into your outdoor gatherings. Its house-style sloped roof ensures quick drainage of rain and snow, providing reliable all-season protection. The rustic wood-grain finish on the extra-thick 7.1" support posts offers both durability and natural beauty, designed to withstand winds up to 65 mph. A built-in ceiling hook adds versatility, allowing you to hang lights, fans, or decor with ease. Perfect for backyards, patios, gardens, or poolside retreats, this gazebo transforms any space into a year-round outdoor living haven.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.