
46610QTLF 10 in. Antisiphon Sweat Wall Hydrant
Mfr # 4698379
Zoro # G516384615
product price: $48.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4698379
Zoro #
G516384615
UPC #
-
Country of Origin
China
Description
Features Antisiphon Sweat Wall Hydrant End 1 Diameter: 1/2 End 1 Diameter Type: Sweat End 2 Diameter: 3/4 End Diameter 2 Type: MIP Length: 11 Antisiphon Frost-Proof Material: Brass Finish: Rough Flow Rate: 18 gpm Handle Type: Oval Average Lead Content: Lead-Free Maximum Pressure: 125 psi Maximum Temperature: 140 deg. F Hose Bibbs Connectors Specifications Dimension: 3 H x 4.25 W x 16.5 L Weight: 1.5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.