469-10-LF 10 in. Frosfree Pex Hydrant
- Mfr # 196885
- Zoro # G403882071
product price:Â
$
87.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196885
- Zoro #
- G403882071
- UPC #
- 690043467276
- Country of Origin
- United States
Description
Features
- Size - 10 in.
- Red Brass
- Frost Free Pex Anti-Siphon Hydrant
- Lead Free With Arrow Breaker
- Integrated Vacuum Breaker
- Twice The Flow Of Regular Vacuum Breakers
- Less Noise
- Heavy Duty Type Metal Handle With Stainless Steel Screws
- O-Ring Seal & No Leak 1 Piece Bonnet.
- Dimension - 15.9 x 4.3 x 2.3 in.
- Item Weight - 2.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.