466-12QTLF 12 in. Antisiphon Sweat Wall Hydrant
- Mfr # 4698403
- Zoro # G603882192
product price:Â
$
69.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4698403
- Zoro #
- G603882192
- UPC #
- 690043466774
- Country of Origin
- China
Description
Features
- Antisiphon Sweat Wall Hydrant
- End 1 Diameter: 1/2"
- End 1 Diameter Type: Sweat
- End 2 Diameter: 3/4"
- End Diameter 2 Type: MIP
- Finish: Rough
- Length: 13"
- Material: Brass
- Frost-Proof
- Product Type: Wall Hydrant
- Antisiphon
- Flow Rate: 18 gpm
- Maximum Pressure: 125 psi
- Maximum Temperature: 140 deg. F
- Average Lead Content: Lead-Free
- Handle Type: Oval
- Hose Bibbs Connectors
- Dimension: 3" H x 4.25" W x 18.75" L
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.