Portable Folding USB-Heated Camping Chair with 6-Can Armrest Cooler, Gray

  • Mfr # KKS0327U

  • Zoro # G116036938


product price:  $83.75
/ea
Free Shipping & Returns

Key Features

Overall Length
22.1 in
Includes
Heated Padded Folding Camp Chair w/ Armrest Cooler & Wine Glass Holder (Granite Grey), Carrying & Storage Bag w/ Carry Handles/Shoulder Strap
Seat Color
Gray
Overall Width
36.2 in
Overall Depth
40.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKS0327U
Zoro #
G116036938
UPC #
889526527389
Country of Origin
China

Dimensions

Overall Length
22.1 in
Overall Width
36.2 in
Overall Depth
40.1 in

Details

Item
Camp Furniture
Includes
Heated Padded Folding Camp Chair w/ Armrest Cooler & Wine Glass Holder (Granite Grey), Carrying & Storage Bag w/ Carry Handles/Shoulder Strap
Seat Color
Gray

Description

With the hot days of summer slowly fading to the cool nights of fall, spending time outdoors becomes a much colder endeavor, but with this ARROWHEAD OUTDOOR heated camp chair, your summer activities can last all year long. Stay warm while you watch those leaves fall, go to tailgates, sit by the backyard fire pit, or go winter camping. Powered by any USB-C power source not included, this heated camp chair connects to devices like power banks and power stations to provide long-lasting heat to its seat with 3 temperature settings. Simply hit the power button to toggle through its 3 heat settings. The camping chair also features an integrated wine glass holder, padding, integrated hanging mesh storage bags, and insulated cup-holder so its ready for every celebration. Easily keep cold ones close by with its integrated cooler that comfortably holds six to eight 12-oz. cans. And never worry about it buckling or breaking from repeated use as this sturdy chair holds up to 330 lbs. Please note - USB power source is not included and run time will vary by the mAh of the power source. For example, a 10,000-mAh power bank will provide heat for between 2 hours and 3.5 hours.


  • •Lightweight, portable yet comfortable - ideal for camping, tailgates, sporting events, indoor use, BBQs, and cookouts
  • •Robust seat heat with 3 heat settings - unlike dual-zone heated chairs which have limited heating abilities due to power draw restrictions, this chair produces 2x more heat to the seat leading to a better whole-body warmth
  • •3 heat settings: low (green LED, 104°F), medium (blue LED, 113°F), and high (red LED, 131°F)
  • •Compatible with any USB-C source - your run-time varies depending on the mAh of your power source
  • •30-minute auto shutoff
  • •Armrest cooler and storage pouch - easily store your phone, bottle opener, or lighter within hands reach
  • •Easily between six to eight 12-oz. cans
  • •Wine glass holder - easily and securely clips stemmed glasses like wine, martini, margarita, champagne, etc.
  • •Insulated, supersized cup-holder - keep that cold one within an arm’s reach
  • •Unlike mesh ones, insulation helps keep your beverage at its desired temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.