Shop ARS
See all product information
Create Account
Katate-Kuwa Combination Hoe
- Mfr # KNK-AZ102
- Zoro # G802694305
product price:Â
$
48.99
/ea
Key Features
Blade Width
8.7
Handle Length
15.3
Outside Diameter
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNK-AZ102
- Zoro #
- G802694305
- UPC #
- 792845531022
- Country of Origin
- Japan
Dimensions
- Blade Width
- 8.7
- Handle Length
- 15.3
- Outside Diameter
- 1.2
Description
This great 2-in-1 tool tackles digging, cultivating, raking and weeding jobs. Fully forged high carbon tool steel blades stand up to tough conditions and hard soil. 15-1/2"L.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.