Shop HOMEROOTS
See all product information
Create Account
7in Hot Pink Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488276
- Zoro # G723439665
product price:Â
$
20.49
/ea
Key Features
Length
7 in
Self Watering
No
Location
Indoor / Outdoor Use
Shape
Square
Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488276
- Zoro #
- G723439665
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Width
- 7.25 in
- Depth
- 7.25 in
- Size
- 7.25
Details
- Self Watering
- No
- Location
- Indoor / Outdoor Use
- Shape
- Square
- Material
- Recycled Plastic
- Number of Planters Included
- 1
- Planter Type
- Pot Planter
- Style
- Contemporary
- Item
- Outdoor Planters
- With Wheels
- No
- Commercial Use
- Yes
- Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Capacity
- 144
- Drainage Holes
- No
- Purposeful Distressing Type
- Paint Distressing
- Color
- Hot Pink
- Galvanized
- No
Description
This 7-inch hot pink recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 7-inch H x 7.25-inch W x 7.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.