
Pruning Shears, High Carbon Steel Soft PVC / Steel Core Handle, Soft PVC Grip, 7 in Tool L
Mfr # HP-140DX-R
Zoro # G611769416
product price: $51.99
/eaKey Features
Overall Length
7 in
Blade Material
High Carbon Steel
Handle Material
Soft PVC / Steel Core
Grip Material
Soft PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-140DX-R
Zoro #
G611769416
UPC #
4965280656063
Country of Origin
Japan
Dimensions
Overall Length
7 in
Details
Blade Material
High Carbon Steel
Handle Material
Soft PVC / Steel Core
Grip Material
Soft PVC
Item
Pruning Shears
Description
Discover the lightweight versatility of the ARS 140DX Pruning Shears, perfect for a variety of pruning needs. The long straight blade, made from precision ground Marquench hardened steel, is perfect for thin stems, leaves, and grasses, offering powerful scissor action wherever needed. The hard chrome plating ensures tough, rust-resistant, wipe-clean blades, while the non-slip lightweight grips provide a comfortable hold and prevent fatigue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.