
Nitrile Powder Free 4 mil Exam Gloves - Black, Med - Case of 1000
Mfr # NGL225
Zoro # G922602204
product price:Â $79.15
/pk 1000, $0.08/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Black
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NGL225
Zoro #
G922602204
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
4 mil
Size
M
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Night Angel
Description
Night Angel Black Nitrile Gloves offer superior softness, flexibility, and a comfortable textured grip. These 4 mil powder-free gloves are latex-free, allergy-friendly, and medical-grade; ideal for healthcare, tattooing, piercing, cleaning, and industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.