Zoro Homepage

1-1/2 PP SWING CHECK VALVE EPDM

  • Mfr # 1202015

  • Zoro # G613788064


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
11/2in
Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202015
Zoro #
G613788064
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
11/2in

Details

Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Standards
ANSI 150
Seat Material
EPDM
Max. Pressure
150 PSI
Type
LEVER HANDLE
Seal Material
EPDM

Description

1-1/2 PP SWING CHECK VLV EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.