1-1/4" Thread PVC Ball Valve 2-Way
Mfr # 2511012
Zoro # G6161106
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2511012
Zoro #
G6161106
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
1 1/4 in
Outlet Connection Size - Side 1
1 1/4 in
Outlet Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Handle Material ABS, Outlet Connection Size - Side 2 1 1/4 in, Valve Ways 3-Way, Maximum Pressure - Operating 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.