Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 PVDF FLG SWING CHECK VALVE TEF

  • Mfr # 1203010

  • Zoro # G913788085


product price: $2,724.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection Type
Flanged
Connection
FLANGED
Body Material
PVDF,PTFE
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203010
Zoro #
G913788085
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Connection Type
Flanged
Connection
FLANGED
Body Material
PVDF,PTFE
Max. Pressure
150 PSI
Type
LEVER HANDLE
Standards
ANSI 150
Seat Material
Teflon
Seal Material
Teflon

Description

1 PVDF FLG SWING CHK VLV TEF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.