Zoro Homepage

1 PVDF TEF T-14 DIAPHRAGM FLG VALVE

  • Mfr # 1467010

  • Zoro # G913788047


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection
Flanged
Body Material
PVDF,PTFE,PVDF
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1467010
Zoro #
G913788047
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1in

Details

Connection
Flanged
Body Material
PVDF,PTFE,PVDF
Diaphragm Material
PTFE

Description

1 PVDF TEF T-14 DIA FLG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.