
1/2 PP EPDM T-14 DIAPHRAGM FLG VALVE
Mfr # 1465005
Zoro # G813788055
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2in
Connection
Flanged
Body Material
PP,EPDM,PP
Diaphragm Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1465005
Zoro #
G813788055
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2in
Details
Connection
Flanged
Body Material
PP,EPDM,PP
Diaphragm Material
EPDM
Description
1/2 PP EPDM T-14 DIA FLG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.