Zoro Homepage

2" Flanged PVC Ball Check Valve

  • Mfr # 1233020

  • Zoro # G6162147


product price: $1,762.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2in
Connection Type
Flanged x Flanged
Body Material
PVDF
Sub-Category
PVC
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1233020
Zoro #
G6162147
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2in
Length
8 7/16 in
Pipe or Tube Size - Check Valves
2 in
Overall Height
4 11/64 in
Size
2"
Width
6"
Overall Length
8.43 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged x Flanged
Body Material
PVDF
Sub-Category
PVC
Max. Pressure
150 psi
Connection Type - Check Valves
Flange x Flange
Seat Material - Check Valves
FKM
Seal Material
FKM
Seat Material
FKM
Body Material - Valves
PVC
Standards
ASTM D1784 Cell Class 12454A
Mechanism and Body Design
Inline Ball
Max. Water Pressure
150 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Ball Check Valve
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.0 psi
Max. Temp.
210 Degrees F
Full Flow - Valves
No
Material of Construction
PVDF
Max. Temp. - Valves
120 Degrees F
Min. Temp. - Valves
30 Degrees F
Max. Water Pressure - Valves
150 psi @ 120 Degrees F
Application - Valves
General Purpose
Compliance
ASTM D1784 Cell Class 12454A
Flow Design
Single
Mounting Position
Any
Seal Material - Check Valves
FKM
Item - Check Valves
Check Valve
Cracking Pressure
1 psi
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 1
Flange
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Operating Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Ball
Silent Check
Standard
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
130

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Full Flow - Valves No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.