Zoro Homepage

3" Socket PVC Ball Valve 2-Way

  • Mfr # 1606030

  • Zoro # G6161517


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606030
Zoro #
G6161517
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3 in
Overall Length
11.14 in
Handle Length
9.45 in
Connection Size - Side 2
3 in
Handle Height
5.51 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
socket
Item
Ball Valve
Stem Material
PVC
Stem Type
1-Piece Stem
Features
True Union Design
Temp. Range
30 Degrees to 120 Degrees F
Handle Material
ABS
Max. Pressure
230 PSI CWP
Body Material
Plastic
Seat Material
PTFE
Ball Valve Product Group
Manual
Compliance
ISO 9001
Handle Type
Tee
Standards
SCH80
Seal Material
FKM
Connection Type - Side 1
Socket
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
410
Connection Type - Side 2
Socket
Operating Temperature - Maximum
120 Degrees F
Pipe Schedule Compatibility
Schedule 80
Operating Temperature - Minimum
30 Degrees F
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.