Zoro Homepage

4" Thread PVC Ball Valve 2-Way

  • Mfr # 2511040

  • Zoro # G6161051


product price: $1,736.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511040
Zoro #
G6161051
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4 in
Overall Length
14.17 in
Outlet Connection Size - Side 2
4 in
Handle Length
11.81 in
Outlet Connection Size - Side 1
4 in
Handle Height
7.01 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Handle Material ABS, Outlet Connection Size - Side 2 4 in, Valve Ways 3-Way, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.