Diaphragm Valve, 5-7/16" L, 1/2" Pipe Size
Mfr # 1542005
Zoro # G6161946
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Pipe Size
1/2 in
Connection
Socket IPS
Coefficient of Volume
4.8
Body Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1542005
Zoro #
G6161946
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2 in
Length
5 7/16 in
Nominal Valve Size
1/2 in
Overall Length
5.44 in
Details
Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Socket IPS
Coefficient of Volume
4.8
Body Material
PVDF
Diaphragm Material
PTFE
Seal Material
PTFE
Max. Pressure
150 psi
Fluid Temp. Range
-40 Degrees to 210 Degrees F
Diaphragm Valve Type
2-Way
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Socket
Connection Type - Side 1
IPS
Coefficient of Volume (Cv)
4.8
Bonnet Material
Polypropylene
Standards
IPS
Operating Temperature - Maximum
210 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Description
Manual Diaphragm Valve, Coefficient of Volume (Cv) 4.8, Nominal Valve Size 1/2 in, Connection Type - Side 1 IPS, Connection Type - Side 2 Socket, Standards IPS, Diaphragm Material PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 210 Degrees F, Diaphragm Valve Type 2-Way, Body Material PVDF, Inlet Connection Gender Not Applicable, Overall Length 5.44 in, Operating Temperature - Minimum -40 Degrees F, ANSI Flange Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.