Zoro Homepage

Diaphragm Valve, 6-43/64" L, PVDF

  • Mfr # 1544007

  • Zoro # G6161876


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
3/4 in
Connection
Butt
Coefficient of Volume
5.3
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1544007
Zoro #
G6161876
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
6 43/64 in
Overall Length
6.67 in
Nominal Valve Size
3/4 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Butt
Coefficient of Volume
5.3
Body Material
PVDF
Diaphragm Material
PTFE
Seal Material
PTFE
Fluid Temp. Range
-40 Degrees to 210 Degrees F
Max. Pressure
150 psi
Diaphragm Valve Type
2-Way
Bonnet Material
Polypropylene
Connection Type - Side 1
Butt Weld
Operating Temperature - Maximum
210 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
5.3

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 5.3, Nominal Valve Size 3/4 in, Connection Type - Side 1 Butt Weld, Diaphragm Material PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 210 Degrees F, Diaphragm Valve Type 2-Way, Body Material PVDF, Inlet Connection Gender Not Applicable, Overall Length 6.67 in, Operating Temperature - Minimum -40 Degrees F, ANSI Flange Class Not Applicable, Number of Flange Bolt Holes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.