Zoro Homepage

Diaphragm Valve, 7-51/64" L, PVDF

  • Mfr # 1542012

  • Zoro # G6161919


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
1 1/4 in
Connection
Socket IPS
Coefficient of Volume
11
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1542012
Zoro #
G6161919
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Length
7 51/64 in
Overall Length
7.8 in
Nominal Valve Size
1 1/4 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Socket IPS
Coefficient of Volume
11
Body Material
PVDF
Max. Pressure
150 psi
Diaphragm Material
PTFE
Fluid Temp. Range
-40 Degrees to 210 Degrees F
Seal Material
PTFE
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
-40 Degrees F
Bonnet Material
Polypropylene
Standards
IPS
Operating Temperature - Maximum
210 Degrees F
Diaphragm Valve Type
2-Way
Connection Type - Side 1
IPS
Coefficient of Volume (Cv)
11
Connection Type - Side 2
Socket

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 11, Nominal Valve Size 1 1/4 in, Connection Type - Side 1 IPS, Connection Type - Side 2 Socket, Standards IPS, Diaphragm Material PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 210 Degrees F, Diaphragm Valve Type 2-Way, Body Material PVDF, Inlet Connection Gender Not Applicable, Overall Length 7.8 in, Operating Temperature - Minimum -40 Degrees F, ANSI Flange Class Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.