Shop ASAHI

Electric 2-Way Ball Valve, 2 1/2", PVC

  • Mfr # 2905025
  • Zoro # G6160905

product price: 
$
1,562.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Number of Bolt Holes
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2905025
Zoro #
G6160905
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Overall Length
6.37 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Wire Rope Length
6.37 in
Length
6.37 in

Details

Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Number of Bolt Holes
0
Stem Type
1-Piece Stem
Max. Pressure
230 psi CWP
Standards
CE, RoHS Compliant, UL 508
Port
Full
Valve Structure
3-Piece
Connection Type
Socket
Ball Valve Basic Body Material
Plastic
Mount
Direct
Body Seal Material
FKM
Voltage
120V AC
Stem Material
PVC
Ball Valve Product Group
Actuated
Ball Material
PVC
Seat Material
PTFE
Item
Electrically Actuated Two-Way Ball Valve
Temp. Range
32 Degrees to 120 Degrees F
Seal Material
FKM
Special Features
Actuator Compatible
Actuator Electrical Entry
1/2 in NPT Conduit
NEMA Enclosure Rating
4X
Actuator Series
94
Ball Port Style
Full Port
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Maximum Torque
300 in-lb
Connection Type - Side 1
Socket
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
230 psi
Actuator Motor Type
Reversing
Connection Type - Side 2
Socket
Maximum Pressure - Combustible Gas
Not Rated
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Actuator Cycle Time - 90 Degrees
5 sec
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Valve Ways
2-Way
Actuator Enclosure Material
Nylon
For Media
Water
Operating Temperature - Maximum
120 Degrees F
Maximum Current
0.8 A
Actuator Operation
90 Degrees
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.