Electric 2-Way Ball Valve, 3", PVC

  • Mfr # 2905030
  • Zoro # G6160896
product price: 
$
1,703.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2905030
Zoro #
G6160896
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"
Overall Length
6.37 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Wire Rope Length
6.37 in
Length
6.37 in

Details

Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Voltage
120V AC
Item
Electrically Actuated Two-Way Ball Valve
Port
Full
Ball Material
PVC
Standards
CE, RoHS Compliant, UL 508
Seat Material
PTFE
Max. Pressure
230 psi CWP
Ball Valve Product Group
Actuated
Temp. Range
32 Degrees to 120 Degrees F
Stem Type
1-Piece Stem
Valve Structure
3-Piece
Connection Type
Socket
Body Seal Material
FKM
Stem Material
PVC
Ball Valve Basic Body Material
Plastic
Mount
Direct
Number of Bolt Holes
0
Seal Material
FKM
Special Features
Actuator Compatible
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Enclosure Material
Nylon
Operating Temperature - Minimum
32 Degrees F
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Series
94
For Media
Water
Connection Type - Side 2
Socket
Actuator Motor Type
Reversing
NEMA Enclosure Rating
4X
Actuator Operation
90 Degrees
Actuator Ambient Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
120 Degrees F
Manufacturer Warranty
3 yr
Actuator Maximum Torque
300 in-lb
Actuator Cycle Time - 90 Degrees
5 sec
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Operating
230 psi
Connection Type - Side 1
Socket
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Ball Port Style
Full Port
Valve Construction
Three-Piece
Maximum Current
0.8 A
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews