Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 16107030010

  • Zoro # G010397203


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Seal Material
EPDM
Voltage
95 to 265V AC
Stem Material
PVC
Standards
CE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16107030010
Zoro #
G010397203
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Body Material
PVC
Seal Material
EPDM
Voltage
95 to 265V AC
Stem Material
PVC
Item
Electrically Actuated Two-Way Ball Valve
Standards
CE Compliant
Seat Material
PTFE
Ball Material
PVC
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Ways
2-Way
Connection Type - Side 2
True-Union Socket/True-Union NPT
Operating Temperature - Minimum
30 Degrees F
Actuator Motor Type
Reversing
Connection Gender - Side 1
Male
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
70 Degrees F
Actuator Duty Cycle
75 %
Valve Construction
One-Piece
Actuator Features
Manual Override, Position Indicator, Heater
For Media
Water; Chemicals
Actuator Operation
90 Degrees
Ball Port Style
Full Port
Connection Gender - Side 2
Male
Vented Ball Valve
Non-Vented
Fail Safe Position
Fail Last
Pipe Schedule Compatibility
Schedule 80
NEMA Enclosure Rating
4X
Valve Body Style
Straight
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Enclosure Material
Thermoplastic
Manufacturer Warranty
3 yr
Actuator Cycle Time - 90 Degrees
10 sec
Valve Series
T-27

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 150 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 95 to 265V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction One-Piece, Actuator Features Manual Override, Position Indicator, Heater, Connection Gender - Side 1 Male, Connection Type - Side 1 True-Union Socket/True-Union NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.