Zoro Homepage

Electrically Actuated Two-Way Ball Valve

  • Mfr # 161340010

  • Zoro # G010397296


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Seal Material
FKM
Seat Material
PTFE
Standards
CE Compliant
Ball Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161340010
Zoro #
G010397296
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Body Material
CPVC
Item
Electrically Actuated Two-Way Ball Valve
Seal Material
FKM
Seat Material
PTFE
Standards
CE Compliant
Ball Material
CPVC
Stem Material
CPVC
Voltage
95 to 265V AC
Valve Ways
2-Way
Manufacturer Warranty
3 yr
For Media
Water; Chemicals
Actuator Features
Manual Override, Position Indicator, Heater
NEMA Enclosure Rating
4X
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Cycle Time - 90 Degrees
10 sec
Valve Body Style
Straight
Valve Construction
One-Piece
Ball Port Style
Full Port
Pipe Schedule Compatibility
Schedule 80
Maximum Pressure - Operating
170 psi
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Male
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Maximum
70 Degrees F
Actuator Operation
90 Degrees
Actuator Enclosure Material
Thermoplastic
Fail Safe Position
Fail Last
Operating Temperature - Minimum
30 Degrees F
Actuator Motor Type
Reversing
Connection Type - Side 1
True-Union Socket/True-Union NPT
Actuator Duty Cycle
75 %
Connection Gender - Side 1
Male
Valve Series
T-21A

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 170 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 95 to 265V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction One-Piece, Actuator Features Manual Override, Position Indicator, Heater, Connection Gender - Side 1 Male, Connection Type - Side 1 True-Union Socket/True-Union NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.