Zoro Homepage

Gate Valve, 12" Pipe Size, Polypropylene

  • Mfr # 1251120

  • Zoro # G6162077


product price: $5,218.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12in
Connection Type
Flanged
Body Material
PVC
Valve Stem Type
Non-Rising
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251120
Zoro #
G6162077
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
12in
Inlet to Outlet Length
1"
Pipe Size - Valves
12 in
Overall Length
15.75 in
Connection Size - Side 2
12 in
Handle Height
31.5 in
Handle Diameter
16.14 in
Connection Size - Side 1
12 in
Nominal Valve Size
12 in

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 12 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 75 psi, Coefficient of Volume (Cv) 5,200, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.