Replacement Screen, 1/2" Size
Mfr # 3187005
Zoro # G6160187
product price: $34.69
/eaKey Features
Mesh Size
28 mesh
Material of Construction
PVC
Size
1/2 in
Fits Brand
Asahi
For Use With
Sediment Strainers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3187005
Zoro #
G6160187
UPC #
-
Country of Origin
Japan
Dimensions
Mesh Size
28 mesh
Size
1/2 in
Diameter
1/2 in
Details
Item
Strainer Screen
Material of Construction
PVC
Fits Brand
Asahi
For Use With
Sediment Strainers
Type
30 Mesh Replacement
Temp. Range
32 Degrees to 120 Degrees F
Micron Rating
595 micron
Minimum Temperature
32 Degrees F
Strainer Type
Mesh
Compatible Mfr. Model Number
1257005
Screen Material
PVC
Maximum Temperature
120 Degrees F
Maximum Pressure at 100 deg F
150 psi
Compatible Grainger Part Number
49FA18
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0232 in, Micron Rating 595 micron, Diameter 1/2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Includes Screen Screen Included, Maximum Temperature 120 Degrees F, Color Yellow, Compatible Mfr. Model Number 1257005, Compatible with Grainger Part Number 49FA18, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.