Valv, Bttrfly, T57P, 2-1/2", PVC, FKM", PVC-Gr

  • Mfr # 173785025

  • Zoro # G6199203


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC,FKM,PVC
Tube Size
21/2in
Connection
FLANGED
Max. Water Pressure
150 PSI
Standards
ANSI 150, NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173785025
Zoro #
G6199203
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
21/2in

Details

Item
Valv,Bttrfly,T57P,2-1/2",PVC,FKM",PVC-Gr
Body Material
PVC,FKM,PVC
Connection
FLANGED
Max. Water Pressure
150 PSI
Standards
ANSI 150, NSF-61

Description

Valv,Bttrfly,T57P,2-1/2 In.,PVC,FKM In.,PVC-Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.